Straight Section w/o KO, 12 x 12 x 120, Galv

  • Mfr # CWSC12120GNK

  • Zoro # G510890839


product price: $495.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Length
12
Width
12
Material
Galvanized Steel
Depth
120
Additional Description
SC WW NO KO 12X12X120-GALV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC12120GNK
Zoro #
G510890839
UPC #
62398092467
Country of Origin
Canada

Dimensions

Length
12
Width
12
Depth
120
Size
12 in x 12 in x 120 in (H x W x D)

Details

Item
Accessories
Material
Galvanized Steel
Additional Description
SC WW NO KO 12X12X120-GALV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.