Straight Section w/o KO, 2.5 x 2.5 x 48, Steel/Gray

  • Mfr # CWSC248NK

  • Zoro # G010890834


product price: $46.72
/ea

Key Features

Length
2.5
Width
2.5
Material
Steel
Depth
48
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC248NK
Zoro #
G010890834
UPC #
62398001683
Country of Origin
Canada

Dimensions

Length
2.5
Width
2.5
Depth
48
Size
2.5 in x 2.5 in x 48 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Gray
Additional Description
Straight Section w/o KO - 2.5 x 2.5 x 48 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.