Straight Section w/o KO, 2.5 x 2.5 x 60, Steel/Gray

  • Mfr # CWSC260NK

  • Zoro # G110890918


product price: $56.09
/ea

Key Features

Length
2.5
Width
2.5
Material
Steel
Color
Gray
Depth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWSC260NK
Zoro #
G110890918
UPC #
62398001684
Country of Origin
Canada

Dimensions

Length
2.5
Width
2.5
Depth
60
Size
2.5 in x 2.5 in x 60 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Gray
Additional Description
Straight Section w/o KO - 2.5 x 2.5 x 60 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.