Straight Section w/o KO, 6 x 6 x 18, Steel/Gray
Mfr # CWSC618NK
Zoro # G810890812
product price: $37.79
/eaKey Features
Length
6
Width
6
Material
Steel
Depth
18
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWSC618NK
Zoro #
G810890812
UPC #
62398001699
Country of Origin
Canada
Dimensions
Length
6
Width
6
Depth
18
Size
6 in x 6 in x 18 in (H x W x D)
Details
Item
Accessories
Material
Steel
Color
Gray
Additional Description
Straight Section w/o KO - 6 x 6 x 18 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.