Straight Section w/o KO, 8 x 8 x 18, Steel/Gray

  • Mfr # CWSC818NK

  • Zoro # G210890856


product price: $58.99
/ea

Key Features

Length
8
Width
8
Material
Steel
Color
Gray
Depth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC818NK
Zoro #
G210890856
UPC #
62398001709
Country of Origin
Canada

Dimensions

Length
8
Width
8
Depth
18
Size
8 in x 8 in x 18 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Gray
Additional Description
Straight Section w/o KO - 8 x 8 x 18 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.