Straight Section w/o KO, 8 x 8 x 24, Steel/Gray

  • Mfr # CWSC824NK

  • Zoro # G310890954


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Length
8
Width
8
Material
Steel
Color
Gray
Depth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC824NK
Zoro #
G310890954
UPC #
62398001711
Country of Origin
Canada

Dimensions

Length
8
Width
8
Depth
24
Size
8 in x 8 in x 24 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Gray
Additional Description
Straight Section w/o KO - 8 x 8 x 24 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.