Zoro Homepage

SUPPORT BAR FOR ADS SERIES

  • Mfr # ADSB

  • Zoro # G410924467


product price: $72.75
/ea

Key Features

Material
Steel
Width
17
Depth
0.5
Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSB
Zoro #
G410924467
UPC #
62398060507
Country of Origin
Canada

Dimensions

Width
17
Depth
0.5
Length
1.5

Details

Item
Accessories
Material
Steel

Description

SUPPORT BAR FOR ADSV SERIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.