Zoro Homepage

Swing Panel, 17-3/4 in. H x 13.79 in. W, Steel

  • Mfr # ESP2016

  • Zoro # G710893623


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Dimension
17-3/4 in. H x 13.79 in. W
Height
17-3/4 in
Width
13.79 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP2016
Zoro #
G710893623
UPC #
62398044621
Country of Origin
Canada

Dimensions

Dimension
17-3/4 in. H x 13.79 in. W
Height
17-3/4 in
Width
13.79 in

Details

Item
Swing Panel
Material
Steel
Color
White
Features
Additional Description
Swing panel for 20 x 16 encl. - Steel/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.