Zoro Homepage

Swing Panel, 45-3/4 in. H x 21.79 in. W, Steel

  • Mfr # ESP4824

  • Zoro # G610893457


product price: $236.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dimension
45-3/4 in. H x 21.79 in. W
Height
45-3/4 in
Width
21.79 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP4824
Zoro #
G610893457
UPC #
62398044636
Country of Origin
Canada

Dimensions

Dimension
45-3/4 in. H x 21.79 in. W
Height
45-3/4 in
Width
21.79 in

Details

Item
Swing Panel
Material
Steel
Color
White
Features
Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.)
Additional Description
Swing panel for 48 x 24 encl. - Steel/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.