Zoro Homepage

Swing Panel, 57-3/4 in. H x 33.79 in. W, Steel

  • Mfr # ESP6036

  • Zoro # G810893592


product price: $400.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dimension
57-3/4 in. H x 33.79 in. W
Height
57-3/4 in
Width
33.79 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP6036
Zoro #
G810893592
UPC #
62398044638
Country of Origin
Canada

Dimensions

Dimension
57-3/4 in. H x 33.79 in. W
Height
57-3/4 in
Width
33.79 in

Details

Item
Swing Panel
Material
Steel
Color
White
Additional Description
Swing panel for 60 x 36 encl. - Steel/Wht
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.