Terminal Bracket, Qty 3, Fits 24 in. w encl, Steel/Wht

  • Mfr # 18B324

  • Zoro # G210893314


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Additional Description
Terminal Bracket - Qty 3 - Fits 24" w encl - Steel/Wht
Bracket Assembly
Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
Features
Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18B324
Zoro #
G210893314
UPC #
62398035920
Country of Origin
Canada

Dimensions

Length
20-1/2 in

Details

Item
Terminal Bracket
Material
Steel
Color
White
Additional Description
Terminal Bracket - Qty 3 - Fits 24" w encl - Steel/Wht
Bracket Assembly
Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
Features
Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
Terminal Strap
1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
For Use With
Fits 24 in. w encl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.