
Terminal Strap, 1-1/2 in. W x 13-1/2 in. L, Steel
Mfr # 18S16
Zoro # G110893797
product price: $22.79
/eaKey Features
For Use With
1418 Series Enclosure
Dimension
1-1/2 in. W x 13-1/2 in. L
Width
1-1/2 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18S16
Zoro #
G110893797
UPC #
62398036240
Country of Origin
Canada
Dimensions
Dimension
1-1/2 in. W x 13-1/2 in. L
Width
1-1/2 in
Length
13-1/2 in
Details
Item
Terminal Strap
For Use With
1418 Series Enclosure
Material
Steel
Color
White
Features
Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
Terminal Strap
1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
Additional Description
Terminal Strap - Fits 16" h encl - Steel/Wht
Bracket Assembly
Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.