
Terminal Strap, 1-1/2 in. W x 21-1/2 in. L, Steel
Mfr # 18S24
Zoro # G310893733
product price: $29.79
/eaKey Features
For Use With
1418 Series Enclosure
Dimension
1-1/2 in. W x 21-1/2 in. L
Width
1-1/2 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18S24
Zoro #
G310893733
UPC #
62398036260
Country of Origin
Canada
Dimensions
Dimension
1-1/2 in. W x 21-1/2 in. L
Width
1-1/2 in
Length
21-1/2 in
Details
Item
Terminal Strap
For Use With
1418 Series Enclosure
Material
Steel
Color
White
Terminal Strap
1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.
Bracket Assembly
Each kit consists of two or three brackets per assembly; Brackets combined with collar stud length provide 3" minimum clearance from the rear of the enclosure; "C" channel construction provides easy alignment of terminal straps.
Features
Used to provide convenient mounting for terminal blocks, pneumatic controls or small relays in 1418 wallmount enclosures; Brackets may be installed horizontally or vertically in an enclosure if the size corresponds to enclosure length or width; Finished in white.
Additional Description
Terminal Strap - Fits 24" h encl - Steel/Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.