
Type 3R Hinge Cover, 20 x 16 x 6, Steel/Gray
Mfr # C3R20166HCR
Zoro # G510891386
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 in
Overall Width
16 in
Material
Galvanized Steel
Finish
Enclosure and cover are finished inside and out in ANSI 61 gray powder coating.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3R20166HCR
Zoro #
G510891386
UPC #
62398036194
Country of Origin
Canada
Dimensions
Overall Length
20 in
Overall Width
16 in
Overal Depth
6 in
Details
Item
Box Cover
Material
Galvanized Steel
Finish
Enclosure and cover are finished inside and out in ANSI 61 gray powder coating.
Color
Gray
Standards
UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.