Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray

  • Mfr # C3R423012HCR

  • Zoro # G010891350


product price: $648.49
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
4.20 in
Overall Width
30 in
Material
Galvanized Steel
Standards
UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
Finish
Enclosure and cover are finished inside and out in ANSI 61 gray powder coating.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3R423012HCR
Zoro #
G010891350
UPC #
62398036208
Country of Origin
Canada

Dimensions

Overall Length
4.20 in
Overall Width
30 in
Overal Depth
12 in

Details

Item
Box Cover
Material
Galvanized Steel
Standards
UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
Finish
Enclosure and cover are finished inside and out in ANSI 61 gray powder coating.
Color
Gray
UL File
E65324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.