Type 3R Hinge Cover, 48 x 36 x 16, Steel/Gray

  • Mfr # C3R483616HCR

  • Zoro # G910891368


product price: $969.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
4.80 in
Overall Width
36 in
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3R483616HCR
Zoro #
G910891368
UPC #
62398036215
Country of Origin
Canada

Dimensions

Overall Length
4.80 in
Overall Width
36 in
Overal Depth
16 in

Details

Item
Box Cover
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
Color
Gray
Finish
Enclosure and cover are finished inside and out in ANSI 61 gray powder coating.
UL File
E65324

Description

Type 3R Hinge Cover - 48 x 36 x 16 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.