
Type 3R Hinge Cover, 8 x 6 x 4, Steel/Gray
Mfr # C3R864HCR
Zoro # G310891319
product price: $59.29
/eaKey Features
Overall Length
8 in
Overall Width
6 in
Material
Galvanized Steel
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3R864HCR
Zoro #
G310891319
UPC #
62398036184
Country of Origin
Canada
Dimensions
Overall Length
8 in
Overall Width
6 in
Overal Depth
4 in
Details
Item
Box Cover
Material
Galvanized Steel
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Color
Gray
Standards
UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.