Type 3R Hinge Lift Off Cover, 24 x 20 x 8, Steel/Gray

  • Mfr # C3R24208HCLO

  • Zoro # G110891229


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Overall Width
20 in
Material
Galvanized Steel
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Standards
UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3R24208HCLO
Zoro #
G110891229
UPC #
62398036227
Country of Origin
Canada

Dimensions

Overall Length
24 in
Overall Width
20 in
Overal Depth
8 in

Details

Item
Box Cover
Material
Galvanized Steel
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Standards
UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.