Zoro Homepage

Type 3R Panel Mt Kit Type 2, Steel/Gray

  • Mfr # C3RHCLOPK2

  • Zoro # G910891528


product price: $24.85
/ea

Key Features

Height
1.7 in
Type
Panel Mount Kit
Material
Steel
Color
Gray
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RHCLOPK2
Zoro #
G910891528
UPC #
62398036804
Country of Origin
Canada

Dimensions

Height
1.7 in

Details

Item
Mounting Kit
Type
Panel Mount Kit
Material
Steel
Color
Gray
Finish
Powder Coated
NEMA Enclosure Type
NEMA 3R
Standards
UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Construction
Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening.
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
Additional Description
Type 3R Panel Mt Kit Type 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.