Type 3R Wiring Trough, 8x8x12, Steel/Galv

  • Mfr # C3RWT812G

  • Zoro # G110890789


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Finish
Unpainted galvanized steel.
Length
8
Width
8
Material
Galvanized Steel
Application
Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RWT812G
Zoro #
G110890789
UPC #
62398028772
Country of Origin
Canada

Dimensions

Length
8
Width
8
Depth
12
Size
8 in x 8 in x 12 in (H x W x D)

Details

Item
Enclosure
Finish
Unpainted galvanized steel.
Material
Galvanized Steel
Application
Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice.
Standards
UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
UL File
E186830
Construction
Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements
Additional Description
Type 3R Wiring Trough - 8x8x12 - Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.