Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Transformer, 1.5kVA, 120/240V, 2300V

  • Mfr # 121885

  • Zoro # G410403610


product price: $593.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
2300V
Output Voltage
120/240V
Power Rating
1.5kVA
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121885
Zoro #
G410403610
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
2300V
Output Voltage
120/240V
Power Rating
1.5kVA
Phase
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.