Zoro Homepage

Voltage Transformer, 750VA, 120V, 240V

  • Mfr # EM5J

  • Zoro # G608668944


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240V
Output Voltage
120V
Power Rating
750VA
Phase
1
Power
750 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM5J
Zoro #
G608668944
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
240V
Output Voltage
120V
Power Rating
750VA
Phase
1
Power
750 VA
Primary Voltage
240 V-AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.