Zoro Homepage

Wall Mount Kit 1 in. Kit set 4

  • Mfr # ST1MFSS316

  • Zoro # G510892406


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Material
Stainless Steel
Features
Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4
Additional Description
Wall Mount Kit 1" Kit set 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1MFSS316
Zoro #
G510892406
UPC #
62398060682
Country of Origin
Canada

Dimensions

Height
1 in

Details

Item
Wall Mount Kit
Material
Stainless Steel
Features
Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4
Additional Description
Wall Mount Kit 1" Kit set 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.