Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WATERFALL CABLE TROUGH TOP MGR

  • Mfr # WCTTM

  • Zoro # G610890777


product price: $57.99
/ea

Key Features

Length
5
Width
24
Material
Steel
Color
Black
Depth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCTTM
Zoro #
G610890777
UPC #
62398065987
Country of Origin
Canada

Dimensions

Length
5
Width
24
Depth
6
Size
5 in x 24 in x 6 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Black
Features
Provides support for horizontal runs of heavy cable bundles; Includes waterfall edges for cable bend radius for a smooth manager transition; Finished in textured RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America.
Rack Mounting Trough Features
Universal design mounts to any standard 19in EIA compliant rack or cabinet; Maintains proper cable bend radius; Tie-off points are included at the bottom for managing cables; Includes 24in of hook and loop to manage your cables.
Top-of-Rack Trough Features
Fastens to the top of the rack. Mounting hardware to secure trough to top of RB-2P, RB-2PA, DNRRHDW, and DC4R racks; Mounting hardware to secure trough to top of RB-2P, RB-2PA, DNRRHDW, and DC4R racks; Ideal to support cable bend radius into vertical cable managers; Three (3) cable loops for cable pass-thru.
Additional Description
WATERFALL CABLE TROUGH TOP MANAGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.