
Window Kit, 14.2 in. H x 20.2 in. W x 2-3/4 in. L, Steel
Mfr # 1481WDH1624
Zoro # G510893410
product price:Â $659.99
/ea
Free Shipping & Returns
Key Features
Dimension
14.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
14.2 in
Width
20.2 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1481WDH1624
Zoro #
G510893410
UPC #
62398014233
Country of Origin
Canada
Dimensions
Dimension
14.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
14.2 in
Width
20.2 in
Size
14.2 in x 20.2 in x 2.75 in (H x W x D)
Length
2-3/4 in
Details
Item
Window Kit
Material
Steel
Color
Gray
NEMA Enclosure Type
NEMA 4, NEMA 12
UL File
E65324
Additional Description
Window Kit N4, Deep Hinged - Viewing Area 10 x 15 - Steel/Gray
Features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.