Window Kit, 19-5/8 in. H x 13-5/8 in. W, Stainless Steel

  • Mfr # 1481WN4SS1711

  • Zoro # G810893745


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Dimension
19-5/8 in. H x 13-5/8 in. W
Height
19-5/8 in
Width
13-5/8 in
Material
Stainless Steel
NEMA Enclosure Type
NEMA 4, NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1481WN4SS1711
Zoro #
G810893745
UPC #
62398000697
Country of Origin
Canada

Dimensions

Dimension
19-5/8 in. H x 13-5/8 in. W
Height
19-5/8 in
Width
13-5/8 in

Details

Item
Window Kit
Material
Stainless Steel
NEMA Enclosure Type
NEMA 4, NEMA 4X
Additional Description
Window Kit N4X - Viewing Area 17 x 11 - 304 SS
Features
Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
UL File
E65324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.