Shop HAMMOND
See all product information
Create Account
Window Kit, 22.2 in. H x 16.2 in. W x 2-3/4 in. L, Steel
- Mfr # 1481WDH2420
- Zoro # G710893371
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Dimension
22.2 in. H x 16.2 in. W x 2-3/4 in. L
Height
22.2 in
Width
16.2 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481WDH2420
- Zoro #
- G710893371
- UPC #
- 62398000447
- Country of Origin
- Canada
- Item
- Window Kit
- Material
- Steel
- Color
- Gray
- NEMA Enclosure Type
- NEMA 4, NEMA 12
- Features
- UL File
- E65324
- Additional Description
- Window Kit N4, Deep Hinged - Viewing Area 18 x 11 - Steel/Gray
Dimensions
- Dimension
- 22.2 in. H x 16.2 in. W x 2-3/4 in. L
- Height
- 22.2 in
- Width
- 16.2 in
- Size
- 22.2 in x 16.2 in x 2.75 in (H x W x D)
- Length
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.