
Window Kit, 22.2 in. H x 26.2 in. W x 2-3/4 in. L, Steel
Mfr # 1481WDH2430
Zoro # G910893829
product price:Â $849.99
/ea
Free Shipping & Returns
Key Features
Dimension
22.2 in. H x 26.2 in. W x 2-3/4 in. L
Height
22.2 in
Width
26.2 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1481WDH2430
Zoro #
G910893829
UPC #
62398000456
Country of Origin
Canada
Dimensions
Dimension
22.2 in. H x 26.2 in. W x 2-3/4 in. L
Height
22.2 in
Width
26.2 in
Size
22.2 in x 26.2 in x 2.75 in (H x W x D)
Length
2-3/4 in
Details
Item
Window Kit
Material
Steel
Color
Gray
NEMA Enclosure Type
NEMA 4, NEMA 12
Features
Additional Description
Window Kit N4, Deep Hinged - Viewing Area 18 x 21 - Steel/Gray
UL File
E65324
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.