Window Kit, 31-5/8 in. H x 21-5/8 in. W, Steel

  • Mfr # 1481WN42919

  • Zoro # G510893731


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Dimension
31-5/8 in. H x 21-5/8 in. W
Height
31-5/8 in
Width
21-5/8 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1481WN42919
Zoro #
G510893731
UPC #
62398000692
Country of Origin
Canada

Dimensions

Dimension
31-5/8 in. H x 21-5/8 in. W
Height
31-5/8 in
Width
21-5/8 in

Details

Item
Window Kit
Material
Steel
Color
Gray
UL File
E65324
Additional Description
Window Kit N4 - Viewing Area 29 x 19 - Steel/Gray
Features
Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.