Zoro Homepage

Window Kit Frameless 4.5 x 2, Viewing Area 4.5 x 2

  • Mfr # 1481WFL52

  • Zoro # G510893779


product price: $59.99
/ea

Key Features

Dimension
5-1/2 in. H x 3 in. W
Height
5-1/2 in
Width
3 in
NEMA Enclosure Type
NEMA 12, NEMA 13
Additional Description
Window Kit Frameless 4.5 x 2 - Viewing Area 4.5 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1481WFL52
Zoro #
G510893779
UPC #
62398000077
Country of Origin
Canada

Dimensions

Dimension
5-1/2 in. H x 3 in. W
Height
5-1/2 in
Width
3 in

Details

Item
Frameless Window Kit
NEMA Enclosure Type
NEMA 12, NEMA 13
Additional Description
Window Kit Frameless 4.5 x 2 - Viewing Area 4.5 x 2
Features
Designed for indoor use on Type 12 and 13 enclosures; Scratch resistant polycarbonate window is 0.125" thick; Double sided tape is on the window for easy installation; Mounting hardware and template are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.