1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt
- Mfr # 02-3463-403
- Zoro # G305313659
product price:
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
System of Measurement
Inch
Material
Stainless Steel
Overall Length
5 in
Eyebolt Type
Eye Bolt Lag
Type
Eye Bolt Lag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02-3463-403
- Zoro #
- G305313659
- UPC #
- 39208212472
- Country of Origin
- Thailand
Dimensions
- Overall Length
- 5 in
- Eye Outside Diameter
- 2-1/2 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
- Eyebolt Type
- Eye Bolt Lag
- Type
- Eye Bolt Lag
Description
Lag eye bolts screw directly into surfaces or post
- • Perfect for light duty applications
- • Stainless Steel
- • Stainless Steel material provides added strength and durability, along with highest corrosion resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.