3/16 in. X 1-1/2 in. L Stainless Stainless Steel Eyebolt Nut Included
- Mfr # 02-3456-431
- Zoro # G405388830
product price:
$
1.49
/ea
Sold in multiples of 10 for
$14.90
Key Features
System of Measurement
Inch
Material
Stainless Steel
Overall Length
1-1/2 in
Includes Nut
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-3456-431
- Zoro #
- G405388830
- UPC #
- 39208210928
- Country of Origin
- Thailand
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
- Includes Nut
- Yes
Dimensions
- Overall Length
- 1-1/2 in
Description
Eye Bolts are designed to attach rope or cable to
- • Includes nut for added convenience
- • Stainless Steel
- • Stainless Steel material provides added strength and durability, along with highest corrosion resistance
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.