Zoro Homepage

Eye Bolt 1/4", Stainless Steel

  • Mfr # 02-3456-441

  • Zoro # G205312646


product price: $2.55
/ea
Sold in multiples of 10 for $25.50

Key Features

System of Measurement
Inch
Thread Size
1/4"
Material
Stainless Steel
Overall Length
4 in
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3456-441
Zoro #
G205312646
UPC #
039208210973
Country of Origin
Thailand

Dimensions

Thread Size
1/4"
Overall Length
4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Includes Nut
Yes

Description

Eye Bolts are designed to attach rope or cable to


  • • Includes nut for added convenience
  • • Stainless Steel
  • • Stainless Steel material provides added strength and durability, along with highest corrosion resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.