
Eye Bolt 1/4", Steel, Zinc Plated
Mfr # 02-3456-238
Zoro # G005312662
product price: $1.45
/eaSold in multiples of 10 for $14.50
Key Features
System of Measurement
Inch
Thread Size
1/4"
Material
Steel
Finish
Zinc Plated
Overall Length
2-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3456-238
Zoro #
G005312662
UPC #
39208210744
Country of Origin
Thailand
Dimensions
Thread Size
1/4"
Overall Length
2-5/8 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Includes Nut
Yes
Description
An eye bolt is a bolt with a loop fashioned at the non-threaded end. Great for light-duty applications; it is made with steel for strength and is designed to attach cables to surfaces. Comes in various sizes and includes the mating nut.
- • For general applications
- • Corrosion resistant stainless steel finish
- • Use to attach ropes or cables to a surface
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.