Zoro Homepage

Eye Bolt 5/16", Stainless Steel

  • Mfr # 02-3456-445

  • Zoro # G205312622


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Key Features

System of Measurement
Inch
Thread Size
5/16"
Material
Stainless Steel
Overall Length
4 in
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3456-445
Zoro #
G205312622
UPC #
39208210997
Country of Origin
Thailand

Dimensions

Thread Size
5/16"
Overall Length
4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Includes Nut
Yes

Description

Hampton heavy-duty reinforcement braces can be used for patio decks, patio covers, gates, fences, etc. Hampton residential hinges are a great choice for residential, commercial, window, furniture, and a variety of other applications.


  • • Durable construction and long-lasting use
  • • Easy to install
  • • Perfect for light-duty applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.