
Eye Bolt 5/16", Steel, Zinc Plated
Mfr # 02-3457-771
Zoro # G005312648
product price: $1.55
/eaSold in multiples of 10 for $15.50
Key Features
System of Measurement
Inch
Thread Size
5/16"
Material
Steel
Finish
Zinc Plated
Overall Length
2-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3457-771
Zoro #
G005312648
UPC #
39208212090
Country of Origin
Thailand
Dimensions
Thread Size
5/16"
Overall Length
2-1/4 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Includes Nut
Yes
Description
Eye Bolts are designed to attach rope or cable to
- • Includes nut for added convenience
- • Zinc Finish
- • Made with steel for strength and durability for increased load and stress bearing.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.