Zoro Homepage

Eye Bolt 5/16", Steel, Zinc Plated

  • Mfr # 02-3463-255

  • Zoro # G205313643


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

System of Measurement
Inch
Thread Size
5/16"
Material
Steel
Finish
Zinc Plated
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3463-255
Zoro #
G205313643
UPC #
39208212380
Country of Origin
Thailand

Dimensions

Thread Size
5/16"
Overall Length
6 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Eye Bolt Lag
Type
Eye Bolt Lag

Description

Lag eye bolts screw directly into surfaces or post.


  • • Perfect for light duty applications
  • • Used to firmly attach a securing eye to a structure, so that ropes or cables may then be tied to it
  • • Made of steel
  • • The wire diameter is 1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.