Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Steel, Zinc Plated

  • Mfr # 02-3456-234

  • Zoro # G305312652


product price: $0.94
/ea
Sold in multiples of 10 for $9.40

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
2-1/2 in
Eye Outside Diameter
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3456-234
Zoro #
G305312652
UPC #
39208210720
Country of Origin
Thailand

Dimensions

Overall Length
2-1/2 in
Eye Outside Diameter
2-13/16 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Includes Nut
Yes

Description

Hampton heavy-duty reinforcement braces can be used for patio decks, patio covers, gates, fences, etc. Hampton residential hinges are a great choice for residential, commercial, window, furniture, and a variety of other applications.


  • • Durable construction and long-lasting use
  • • Made in high-quality material
  • • Perfect for light-duty applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.