Zoro Homepage

Eye Bolt Steel, Zinc Plated

  • Mfr # 02-3456-242

  • Zoro # G605312642


product price: $1.49
/ea
Sold in multiples of 10 for $14.90

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
4 in
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3456-242
Zoro #
G605312642
UPC #
39208210768
Country of Origin
Thailand

Dimensions

Overall Length
4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Includes Nut
Yes

Description

Eye Bolts are designed to attach rope or cable to


  • • Includes nut for added convienence
  • • Zinc Finish
  • • Made of steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.