
Eye Bolt Steel, Zinc Plated
Mfr # 02-3456-264
Zoro # G805309664
product price: $3.95
/eaSold in multiples of 5 for $19.75
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
4 in
Includes Nut
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3456-264
Zoro #
G805309664
UPC #
39208210874
Country of Origin
Thailand
Dimensions
Overall Length
4 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Includes Nut
Yes
Description
Eye Bolts are designed to attach rope or cable to
- • Includes nut for added convienence
- • Zinc Finish
- • Made with steel for strength and durability for increased load and stress bearing.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.