Zoro Homepage

Eye Bolt Steel, Zinc Plated

  • Mfr # 02-3456-272

  • Zoro # G805312626


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
12 in
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3456-272
Zoro #
G805312626
UPC #
39208210911
Country of Origin
Thailand

Dimensions

Overall Length
12 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Includes Nut
Yes

Description

Eye Bolts are designed to attach rope or cable to


  • • Includes nut for added convenience
  • • Zinc Finish
  • • Made with steel for strength and durability for increased load and stress bearing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.