
Eye Bolt Steel, Zinc Plated
Mfr # 02-3463-231
Zoro # G905313653
product price: $1.25
/eaSold in multiples of 10 for $12.50
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
3 in
Type
Eye Bolt Lag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3463-231
Zoro #
G905313653
UPC #
39208212311
Country of Origin
Thailand
Dimensions
Overall Length
3 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Eye Bolt Lag
Eyebolt Type
Eye Bolt Lag
Description
Lag eye bolts screw directly into surfaces or post
- • Perfect for light duty applications
- • Zinc Finish
- • Made of steel
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.