
Eye Bolt Steel, Zinc Plated
Mfr # 02-3463-235
Zoro # G705313655
product price: $1.55
/eaSold in multiples of 10 for $15.50
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
4-1/2 in
Eyebolt Type
Eye Bolt Lag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3463-235
Zoro #
G705313655
UPC #
039208212335
Country of Origin
Thailand
Dimensions
Overall Length
4-1/2 in
Shank Diameter
12 mm
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Eye Bolt Lag
Type
Eye Bolt Lag
Description
Lag eye bolts screw directly into surfaces or post
- • Perfect for light duty applications
- • Zinc Finish
- • Made of steel
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.