
Eye Bolt Steel, Zinc Plated
Mfr # 02-3463-253
Zoro # G705313648
product price: $1.55
/eaSold in multiples of 10 for $15.50
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
5 in
Type
Eye Bolt Lag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3463-253
Zoro #
G705313648
UPC #
039208212373
Country of Origin
Thailand
Dimensions
Overall Length
5 in
Shank Diameter
1/2 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Eye Bolt Lag
Eyebolt Type
Eye Bolt Lag
Description
Lag Screw Eye Bolts, also called lag eye screws, lag eyes or screw eyes, are designed for screwing into wood and are frequently used in lifting, rigging and suspension applications or as securement points and anchors.
- • Durable construction
- • Easy to install
- • Made with high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.