Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Steel, Zinc Plated

  • Mfr # 02-3468-555

  • Zoro # G605313663


product price: $1.69
/ea
Sold in multiples of 20 for $33.80

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3468-555
Zoro #
G605313663
UPC #
039208212557
Country of Origin
Thailand

Dimensions

Overall Length
2-7/8 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Screw eyes are designed to install directly into s


  • • Closed circular eye on one
  • • Zinc Finish
  • • Made of steel for added durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.