Zoro Homepage

Eye Bolt Steel, Zinc Plated, 50 PK

  • Mfr # 02-3468-539

  • Zoro # G805313661


product price: $0.66
/pk 50, $0.01/ea
Sold in multiples of 50 for $33.00

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3468-539
Zoro #
G805313661
UPC #
039208212526
Country of Origin
Thailand

Dimensions

Overall Length
1-7/8 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Screw eyes are designed to install directly into s


  • • Closed circular eye on one end and lag threaded screw on the other
  • • Zinc Finish
  • • Made of steel for added durability
  • • For best results, some pre-drilling may be required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.