Zoro Homepage

8 ft. Ratchet Tie Down with Flat Snap Hooks

  • Mfr # 235349

  • Zoro # G315761488


product price: $39.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235349
Zoro #
G315761488
UPC #
51643041066
Country of Origin
China

Description

Features -Ratcheting maximizes tension which allows tie downs to be hooked directly to the frame or axle of a vehicle -Hi test webbing is tough & can resist wear from abrasion -6 000 lb break strength & 2 000 lb working load limit make these tie downs ideal for the most demanding industrial applications -Can be compactly stored for easy transport & are engineered for performance that meets or exceeds your vehicle transport & industrial cargo requirements Specifications - Size: 8ft - Weight: 12.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.