
Round U-Bolt, 5/16", 1-3/4 in W, 3 in H, Plain Stainless Steel
Mfr # 02-3450-210
Zoro # G305311846
product price: $5.19
/eaSold in multiples of 5 for $25.95
Key Features
System of Measurement
Inch
Thread Size
5/16"
Inside Height
3 in
Inside Width/Diameter
1-3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3450-210
Zoro #
G305311846
UPC #
39208210430
Country of Origin
Thailand
Dimensions
Thread Size
5/16"
Inside Height
3 in
Inside Width/Diameter
1-3/4 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Description
U-Bolts are designed to be installed through pre-d
- • Perfect for holding objects such as pipe and conduit in place
- • Stainless Steel
- • Stainless Steel material provides added strength and durability, along with highest corrosion resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.