Zoro Homepage

Round U-Bolt, 5/16", 2-1/2 in W, 3-1/2 in H, Zinc Plated Steel

  • Mfr # 02-3450-123

  • Zoro # G305311853


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

System of Measurement
Inch
Inside Width/Diameter
2-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3450-123
Zoro #
G305311853
UPC #
39208210348
Country of Origin
Thailand

Dimensions

Thread Size
5/16"
Inside Height
3-1/2 in
Inside Width/Diameter
2-1/2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Hampton University is nestled along the banks of the Virginia Peninsula, near the mouth of the Chesapeake Bay. The surrounding city of Hampton features a wide array of business and industrial enterprises, retail and residential areas, historical sites and miles of waterfront and beaches. Attractions such as Fort Monroe, NASA Langley Research Center and the Virginia Air and Space Center add to the splendor and just plain fun of the HU campus.


  • • Perfect for holding objects such as pipe and conduit in place
  • • Zinc finish
  • • Nuts are included for added convenience and to secure the product in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.