
Round U-Bolt, 5/16", 2 in W, 4-11/16 in H, Plain Stainless Steel
Mfr # 02-3451-231
Zoro # G405311852
product price: $4.85
/eaSold in multiples of 5 for $24.25
Key Features
System of Measurement
Inch
Inside Height
4-11/16 in
Inside Width/Diameter
2 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3451-231
Zoro #
G405311852
UPC #
39208221122
Country of Origin
Thailand
Dimensions
Thread Size
5/16"
Inside Height
4-11/16 in
Inside Width/Diameter
2 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Description
U-Bolts are designed to be installed through pre-drilled holes using 2 threaded arms that keep the bolt firmly in place.
- • Perfect for holding objects such as pipe and conduit in place
- • Zinc finish
- • Stainless steel material provides added strength and durability, along with highest corrosion resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.